

TIMKEN
TIMKEN
3980-99401
TIMKEN TIMKEN
Description
TIMKEN 3980-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3980; 2-3/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
3980-99401
BDI #
23956487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3980-99401/p/23956487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893652740
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3980
Assembly Components
3980 (1) | 3920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3980; 2-3/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter