

TIMKEN
TIMKEN
3984-99401
TIMKEN TIMKEN
Description
3984-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3984; 2-5/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Part #
3984-99401
BDI #
20452294
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3984-99401/p/20452294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893652757
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3984
Assembly Components
3984 (1) | 3920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3984; 2-5/8" Bore; 4-7/16" Outside Diameter; 1-3/16" Width; Single Row
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter