

TIMKEN
TIMKEN
418-99401 BOM
TIMKEN TIMKEN
Description
418-99401 BOM ; CUP AND CONE ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 418; 1-1/2" Bore; 3-31/64" Outside Diameter; 1-1/16" Width; Single Row
Part #
418-99401 BOM
BDI #
22798928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/418-99401-BOM/p/22798928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.82
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
418
Assembly Components
418 (1) | 414 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 418; 1-1/2" Bore; 3-31/64" Outside Diameter; 1-1/16" Width; Single Row
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.484 Inch | 88.5 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter