

TIMKEN
TIMKEN
43132-90020
TIMKEN TIMKEN
Description
43132-90020 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43132; 1-5/16" Bore; 3-1/8" Outside Diameter; 1" Width; Single Row
Part #
43132-90020
BDI #
20292024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/43132-90020/p/20292024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.563
EAN
0053893289090
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
43132
Assembly Components
43132 (1) | 43312 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 43132; 1-5/16" Bore; 3-1/8" Outside Diameter; 1" Width; Single Row
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter