

TIMKEN
TIMKEN
435-902A2
TIMKEN TIMKEN
Description
435-902A2 TAPERED ROLLER BEARING ; DOUBLE CUP ASSEMBLY
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 435; 1-3/4" Bore; 3-3/4" Outside Diameter; 2-7/16" Width; Double Row
Part #
435-902A2
BDI #
27839156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/435-902A2/p/27839156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.966
EAN
0053893009629
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
435
Assembly Number
902A2
Assembly Components
435-20024 (2) | 432D-20081 (1) | R800002-20000 (1)
End Play
0.0015
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.441
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 435; 1-3/4" Bore; 3-3/4" Outside Diameter; 2-7/16" Width; Double Row
Assembly Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.75 Inch | 44.45 Millimeter