

TIMKEN
TIMKEN
44162-902A3
TIMKEN TIMKEN
Description
44162-902A3 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 44162; 1-5/8" Bore; 3-5/8" Outside Diameter; 2-3/16" Width; Double Row
Part #
44162-902A3
BDI #
1343072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/44162-902A3/p/1343072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.599
EAN
0053893696683
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
44162
Assembly Number
902A3
Assembly Components
44162 (2) | 44363D (1) | X2S44162 (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.52
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 44162; 1-5/8" Bore; 3-5/8" Outside Diameter; 2-3/16" Width; Double Row
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Assembly Width
2.188 Inch | 55.575 Millimeter