

TIMKEN
TIMKEN
455-90012
TIMKEN TIMKEN
Description
455 90012 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 455; 2" Bore; 4-1/4" Outside Diameter; 2-9/16" Width; Double Row
Part #
455-90012
BDI #
1343602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/455-90012/p/1343602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.672
EAN
0053893797328
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
455
Assembly Number
90012
Assembly Components
455 (2) | 452D (1) | X1S-455 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
455-90012
Weight / LBS
5.885
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 455; 2" Bore; 4-1/4" Outside Diameter; 2-9/16" Width; Double Row
Outside Diameter
4.25 Inch | 107.95 Millimeter
Assembly Width
2.563 Inch | 65.1 Millimeter
Bore
2 Inch | 50.8 Millimeter