

TIMKEN
TIMKEN
47487-99401
TIMKEN TIMKEN
Description
TIMKEN 47487-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 47487; 2-3/4" Bore; 4.724" Outside Diameter; 1-9/32" Width; Single Row
Part #
47487-99401
BDI #
1344589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/47487-99401/p/1344589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893657509
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
47487
Assembly Components
47487 (1) | 47420 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 47487; 2-3/4" Bore; 4.724" Outside Diameter; 1-9/32" Width; Single Row
Assembly Width
1.281 Inch | 32.545 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter