

TIMKEN
TIMKEN
48286-99401
TIMKEN TIMKEN
Description
48286-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48286; 4-7/8" Bore; 7-3/16" Outside Diameter; 1-9/16" Width; Single Row
Part #
48286-99401
BDI #
1424679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48286-99401/p/1424679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.367
EAN
0053893657615
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48286
Assembly Components
48286 (1) | 48220 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48286; 4-7/8" Bore; 7-3/16" Outside Diameter; 1-9/16" Width; Single Row
Bore
4.875 Inch | 123.825 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter