

TIMKEN
TIMKEN
48685-90021
TIMKEN TIMKEN
Description
48685-90021
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48685; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-7/16" Width; Double Row
Part #
48685-90021
BDI #
1345279
Details
122368.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/48685-90021/p/1345279
Your Price
₹ 122,368.00 / each
₹ 152,960.00 / each BDIExpress
₹ 152,960.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.115
EAN
0053893315218
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
48685
Assembly Number
90021
Assembly Components
48685 (2) | 48620D (1) | X1S-48685 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48685-90021
Weight / LBS
18.35
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 48685; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-7/16" Width; Double Row
Outside Diameter
7.875 Inch | 200.025 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Assembly Width
3.438 Inch | 87.325 Millimeter