

NTN
NTN
4T-HH926749/HH92 02
NTN NTN
Description
4T-HH926749/HH92 02 TAPER ROLLER BEARING ; 4.75"X10.75"X3.25" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 3-1/4" Width; Single Row
Part #
4T-HH926749/HH92 02
BDI #
21451929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-HH926749-HH92-02/p/21451929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22
EAN
4547359876437
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH926749
Assembly Components
4T-HH926749 (1) | 4T-HH92 02 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 3-1/4" Width; Single Row
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter