

TIMKEN
TIMKEN
52400-99401
TIMKEN TIMKEN
Description
52400-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52400; 4" Bore; 6-3/16" Outside Diameter; 1-7/16" Width; Single Row
Part #
52400-99401
BDI #
1424698
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52400-99401/p/1424698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.259
EAN
0053893657806
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52400
Assembly Components
52400 (1) | 52618 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.28
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52400; 4" Bore; 6-3/16" Outside Diameter; 1-7/16" Width; Single Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter