

TIMKEN
TIMKEN
527-99401
TIMKEN TIMKEN
Description
527-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 527; 1-3/4" Bore; 4" Outside Diameter; 1-3/8" Width; Single Row
Part #
527-99401
BDI #
1346057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/527-99401/p/1346057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.334
EAN
0053893651439
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
527
Assembly Components
527 (1) | 522 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.01
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 527; 1-3/4" Bore; 4" Outside Diameter; 1-3/8" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter