

TIMKEN
TIMKEN
545112-902A8
TIMKEN TIMKEN
Description
545112-902A8 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 545112; 11-1/4" Bore; 14-1/8" Outside Diameter; 3" Width; Double Row
Part #
545112-902A8
BDI #
1346429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/545112-902A8/p/1346429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.477
EAN
0053893645551
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
545112
Assembly Number
902A8
Assembly Components
545112 (2) | 545142CD (1) | X1S-545112 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
545112-902A8
Weight / LBS
34.09
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 545112; 11-1/4" Bore; 14-1/8" Outside Diameter; 3" Width; Double Row
Bore
11.25 Inch | 285.75 Millimeter
Assembly Width
3 Inch | 76.2 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter