

TIMKEN
TIMKEN
55200-90100
TIMKEN TIMKEN
Description
55200-90100 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55200; 2" Bore; 4.33" Outside Diameter; 2-1/2" Width; Double Row
Part #
55200-90100
BDI #
1346516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55200-90100/p/1346516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.603
EAN
0053893333892
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55200
Assembly Number
90100
Assembly Components
55200 (2) | 55433D (1) | X4S-55200 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
55200-90100
Weight / LBS
5.928
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55200; 2" Bore; 4.33" Outside Diameter; 2-1/2" Width; Double Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter