

TIMKEN
TIMKEN
56418-90076
TIMKEN TIMKEN
Description
56418-90076 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 56418; 4-3/16" Bore; 6-1/2" Outside Diameter; 3-1/4" Width; Double Row
Part #
56418-90076
BDI #
1346791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/56418-90076/p/1346791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.932
EAN
0053893337005
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
56418
Assembly Number
90076
Assembly Components
56418 (2) | 56650CD (1) | X1S-56418 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
56418-90076
Weight / LBS
13.078
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 56418; 4-3/16" Bore; 6-1/2" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
6.5 Inch | 165.1 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
4.188 Inch | 106.375 Millimeter