

NTN
NTN
568/563
NTN NTN
Description
568/563 TAPERED RLR BRG ; 2.9062"X5"X1.4375"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 568; 2-29/32" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Part #
568/563
BDI #
1204048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/568-563/p/1204048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.792
EAN
4547359311624
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
568
Assembly Components
568 (1) | 563 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 568; 2-29/32" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Bore
2.906 Inch | 73.817 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter