

TIMKEN
TIMKEN
623-99401
TIMKEN TIMKEN
Description
623-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 623; 2-1/4" Bore; 4-3/4" Outside Diameter; 1-5/8" Width; Single Row
Part #
623-99401
BDI #
1348104
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/623-99401/p/1348104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893651835
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
623
Assembly Components
623 (1) | 612 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.62
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 623; 2-1/4" Bore; 4-3/4" Outside Diameter; 1-5/8" Width; Single Row
Bore
2.25 Inch | 57.15 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter