

TIMKEN
TIMKEN
64450-90035
TIMKEN TIMKEN
Description
64450-90035
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 3-5/8" Width; Double Row
Part #
64450-90035
BDI #
1348472
Details
95808.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/64450-90035/p/1348472
Your Price
₹ 95,808.00 / each
₹ 119,760.00 / each BDIExpress
₹ 119,760.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.465
EAN
0053893353418
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
64450
Assembly Number
90035
Assembly Components
64450 (2) | 64700D (1) | X1S-64450 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
64450-90035
Weight / LBS
16.908
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 3-5/8" Width; Double Row
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter