

TIMKEN
TIMKEN
65200-90016
TIMKEN TIMKEN
Description
65200-90016 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 65200; 2" Bore; 5" Outside Diameter; 3-1/2" Width; Double Row
Part #
65200-90016
BDI #
1348608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/65200-90016/p/1348608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.158
EAN
0053893356150
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
65200
Assembly Number
90016
Assembly Components
65200 (2) | 65500 (2) | Y1S-65500 (1) | X1S-65200 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
65200-90016
Weight / LBS
13.867
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 65200; 2" Bore; 5" Outside Diameter; 3-1/2" Width; Double Row
Bore
2 Inch | 50.8 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter