

TIMKEN
TIMKEN
656-90147
TIMKEN TIMKEN
Description
656-90147 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 656; 2.558" Bore; 6" Outside Diameter; 3-3/4" Width; Double Row
Part #
656-90147
BDI #
1348728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/656-90147/p/1348728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.28
EAN
0053893074153
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
656
Assembly Number
90147
Assembly Components
656 (2) | 654D (1) | X1S-656 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
656-90147
Weight / LBS
18.544
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 656; 2.558" Bore; 6" Outside Diameter; 3-3/4" Width; Double Row
Assembly Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
2.558 Inch | 64.973 Millimeter