

TIMKEN
TIMKEN
661-90087
TIMKEN TIMKEN
Description
661-90087 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 661; 3-1/8" Bore; 6" Outside Diameter; 3-3/4" Width; Double Row
Part #
661-90087
BDI #
1348820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/661-90087/p/1348820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.194
EAN
0053893075150
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
661
Assembly Number
90087
Assembly Components
661 (2) | 654D (1) | X2S-661 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
661-90087
Weight / LBS
16.15
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 661; 3-1/8" Bore; 6" Outside Diameter; 3-3/4" Width; Double Row
Assembly Width
3.75 Inch | 95.25 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter