

TIMKEN
TIMKEN
67883-90228
TIMKEN TIMKEN
Description
67883-90228 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67883; 7-1/4" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Part #
67883-90228
BDI #
1349365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67883-90228/p/1349365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.21
EAN
0053893373263
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67883
Assembly Number
90228
Assembly Components
67883 (2) | 67820CD (1) | X1S-67883 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67883-90228
Weight / LBS
39.001
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67883; 7-1/4" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Bore
7.25 Inch | 184.15 Millimeter
Assembly Width
4.063 Inch | 103.2 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter