

TIMKEN
TIMKEN
687-902A6
TIMKEN TIMKEN
Description
687-902A6 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
687-902A6
BDI #
1349691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/687-902A6/p/1349691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.388
EAN
0053893366869
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
687
Assembly Number
902A6
Assembly Components
687 (2) | 672D (1) | X1S-687 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Unground Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
687-902A6
Weight / LBS
16.687
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter