

TIMKEN
TIMKEN
72212C-99404
TIMKEN TIMKEN
Description
72212C-99404
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72212C; 2-1/8" Bore; 4-7/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
72212C-99404
BDI #
21959155
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/72212C-99404/p/21959155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893658681
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
72212C
Assembly Number
99404
Assembly Components
72212C (1) 72487 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72212C; 2-1/8" Bore; 4-7/8" Outside Diameter; 1-7/16" Width; Single Row
Bore
2.125 Inch | 53.98 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter