TIMKEN
TIMKEN
744-99401
TIMKEN TIMKEN
Description
TIMKEN 744-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 744; 2-7/8" Bore; 5.909" Outside Diameter; 1-3/4" Width; Single Row
Part #
744-99401
BDI #
23949669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/744-99401/p/23949669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893651965
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
744
Assembly Components
744 (1) | 742 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
8.34
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 744; 2-7/8" Bore; 5.909" Outside Diameter; 1-3/4" Width; Single Row
Outside Diameter
5.909 Inch | 150.089 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter
Bore
2.875 Inch | 73.025 Millimeter