TIMKEN
TIMKEN
74539TD-90092
TIMKEN TIMKEN
Description
74539TD-90092 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74539; 5-3/8" Bore; 8-1/2" Outside Diameter; 4-7/8" Width; Double Row
Part #
74539TD-90092
BDI #
1350747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/74539TD-90092/p/1350747
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.69
EAN
0053893393834
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
74539
Assembly Number
90092
Assembly Components
74539TD (1) | 74850 (2) | Y5S-74850 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74539TD-90092
Weight / LBS
38.965
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74539; 5-3/8" Bore; 8-1/2" Outside Diameter; 4-7/8" Width; Double Row
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Assembly Width
4.875 Inch | 123.825 Millimeter