

TIMKEN
TIMKEN
759-90037
TIMKEN TIMKEN
Description
759-90037
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 759; 3-1/2" Bore; 6-3/8" Outside Diameter; 4-1/8" Width; Double Row
Part #
759-90037
BDI #
1350966
Details
97261.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/759-90037/p/1350966
Your Price
₹ 97,261.60 / each
₹ 121,577.00 / each BDIExpress
₹ 121,577.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.482
EAN
0053893085111
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
759
Assembly Number
90037
Assembly Components
759 (2) | 752D (1) | X7S-759 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
759-90037
Weight / LBS
19.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 759; 3-1/2" Bore; 6-3/8" Outside Diameter; 4-1/8" Width; Double Row
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter