

TIMKEN
TIMKEN
762-90071
TIMKEN TIMKEN
Description
762-90071 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 762; 2-7/8" Bore; 6-3/8" Outside Diameter; 4-1/8" Width; Double Row
Part #
762-90071
BDI #
1351021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/762-90071/p/1351021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.079
EAN
0053893086118
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
762
Assembly Number
90071
Assembly Components
762 (2) | 752D (1) | X2S-762 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
762-90071
Weight / LBS
22.62
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 762; 2-7/8" Bore; 6-3/8" Outside Diameter; 4-1/8" Width; Double Row
Bore
2.875 Inch | 73.025 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter