Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

779D-90039 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhRE5sTDJobVl5OHhNRGMzTWpreE5UTTRPRFEwTmk5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1Zk16QXdlRE13TUM1cWNHY3wzOGRkOGJiNTljZTQzOGQzMGRiZGI2Zjg4MzdkNDgzMzMzNzkwOGY5OGIyZmFmZmI3YzhkNGUyMzNlNzg2MGM0
26531055 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

779D-90039

Description

779D-90039 TAPERED ROLLER BRG ASSEMBLY, DOUBLE CONE POR (SMARTCATALOG)

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 779D; 3-7/8" Bore; 7-1/8" Outside Diameter; 4" Width; Double Row

Part #

779D-90039

BDI #
26531055

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
1
EAN
053893088563
Weight / US pound
24.95
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
779D
Assembly Number
90039
Assembly Components
779D-20024 (1) | 772-20024 (2) | Y5S772-20000 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
24.987
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 779D; 3-7/8" Bore; 7-1/8" Outside Diameter; 4" Width; Double Row
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Bore
3.875 Inch | 98.425 Millimeter