

TIMKEN
TIMKEN
780-90042
TIMKEN TIMKEN
Description
780-90042 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 780; 4" Bore; 7-1/8" Outside Diameter; 1-7/8" Width; Single Row
Part #
780-90042
BDI #
1351145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/780-90042/p/1351145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.028
EAN
0053893088846
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
780
Assembly Number
90042
Assembly Components
780 (1) | 772 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
780-90042
Weight / LBS
11.505
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 780; 4" Bore; 7-1/8" Outside Diameter; 1-7/8" Width; Single Row
Bore
4 Inch | 101.6 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter