

TIMKEN
TIMKEN
93787-90230
TIMKEN TIMKEN
Description
93787-90230 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93787; 7-7/8" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
93787-90230
BDI #
1352570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93787-90230/p/1352570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
40.553
EAN
0053893442464
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
93787
Assembly Number
90230
Assembly Components
93787 (2) | 93127CD (1) | X1S-93787 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93787-90230
Weight / LBS
89.404
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93787; 7-7/8" Bore; 12-1/2" Outside Diameter; 5-3/4" Width; Double Row
Bore
7.875 Inch | 200.025 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter