

TIMKEN
TIMKEN
94700-90154
TIMKEN TIMKEN
Description
94700-90154
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94700; 7" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
94700-90154
BDI #
1352837
Details
495759.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/94700-90154/p/1352837
Your Price
₹ 495,759.20 / each
₹ 619,699.00 / each BDIExpress
₹ 619,699.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
30.99
EAN
0053893448466
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
94700
Assembly Number
90154
Assembly Components
94700 (2) | 94114CD (1) | X4S-94700 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94700-90154
Weight / LBS
69.921
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94700; 7" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
11.375 Inch | 288.925 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter