

TIMKEN
TIMKEN
95525-903A9
TIMKEN TIMKEN
Description
95525-903A9 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95525; 5-1/4" Bore; 9-1/4" Outside Diameter; 5-5/8" Width; Double Row
Part #
95525-903A9
BDI #
1352938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/95525-903A9/p/1352938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.601
EAN
0053893798714
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
95525
Assembly Number
903A9
Assembly Components
95525 (2) | 95927CD (1) | X1S-95525 (1)
End Play
0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
95525-903A9
Weight / LBS
52.031
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95525; 5-1/4" Bore; 9-1/4" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter