

TIMKEN
TIMKEN
EE107057-90066
TIMKEN TIMKEN
Description
EE107057-90066 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107057; 5-3/4" Bore; 10-9/16" Outside Diameter; 6-5/16" Width; Double Row
Part #
EE107057-90066
BDI #
1354407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE107057-90066/p/1354407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.776
EAN
0053893471105
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE107057
Assembly Number
90066
Assembly Components
EE107057 (2) | 107105CD (1) | X3S-107057 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE107057-90066
Weight / LBS
81.078
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107057; 5-3/4" Bore; 10-9/16" Outside Diameter; 6-5/16" Width; Double Row
Assembly Width
6.313 Inch | 160.35 Millimeter
Outside Diameter
10.563 Inch | 268.3 Millimeter
Bore
5.75 Inch | 146.05 Millimeter