

TIMKEN
TIMKEN
EE128111-90060
TIMKEN TIMKEN
Description
EE128111-90060 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE128111; 11-1/32" Bore; 16" Outside Diameter; 5-7/8" Width; Double Row
Part #
EE128111-90060
BDI #
1354537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE128111-90060/p/1354537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
56.334
EAN
0053893486925
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE128111
Assembly Number
90060
Assembly Components
EE128111 (2) | 128160CD (1) | X2S-128111 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE128111-90060
Weight / LBS
123.51
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE128111; 11-1/32" Bore; 16" Outside Diameter; 5-7/8" Width; Double Row
Bore
11.031 Inch | 280.187 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Assembly Width
5.875 Inch | 149.225 Millimeter