

TIMKEN
TIMKEN
EE134100-90094
TIMKEN TIMKEN
Description
EE134100-90094 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE134100; 10" Bore; 14-3/8" Outside Diameter; 2-5/16" Width; Single Row
Part #
EE134100-90094
BDI #
1354608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE134100-90094/p/1354608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.745
EAN
0053893496665
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE134100
Assembly Number
90094
Assembly Components
EE134100 (1) | 134143 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE134100-90094
Weight / LBS
41.289
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE134100; 10" Bore; 14-3/8" Outside Diameter; 2-5/16" Width; Single Row
Bore
10 Inch | 254 Millimeter
Outside Diameter
14.375 Inch | 365.125 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter