

TIMKEN
TIMKEN
EE285160-90047
TIMKEN TIMKEN
Description
EE285160-90047 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE285160; 16" Bore; 22-5/8" Outside Diameter; 6-3/16" Width; Double Row
Part #
EE285160-90047
BDI #
1355040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE285160-90047/p/1355040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
113.319
EAN
0053893586229
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE285160
Assembly Number
90047
Assembly Components
EE285160 (2) | 285228D (1) | X2S-285160 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE285160-90047
Weight / LBS
249.826
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE285160; 16" Bore; 22-5/8" Outside Diameter; 6-3/16" Width; Double Row
Bore
16 Inch | 406.4 Millimeter
Assembly Width
6.188 Inch | 157.175 Millimeter
Outside Diameter
22.625 Inch | 574.675 Millimeter