

TIMKEN
TIMKEN
EE420751-90083
TIMKEN TIMKEN
Description
EE420751-90083 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420751; 7-1/2" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Part #
EE420751-90083
BDI #
1355185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE420751-90083/p/1355185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
84.129
EAN
0053893611020
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE420751
Assembly Number
90083
Assembly Components
EE420751 (2) | 421451CD (1) | X2S-420750 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE420751-90083
Weight / LBS
185.473
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420751; 7-1/2" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Outside Diameter
14.5 Inch | 368.3 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
7.625 Inch | 193.675 Millimeter