

TIMKEN
TIMKEN
EE640192-902B1
TIMKEN TIMKEN
Description
EE640192-902B1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE640192; 19-1/4" Bore; 26" Outside Diameter; 8-1/8" Width; Double Row
Part #
EE640192-902B1
BDI #
1355374
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE640192-902B1/p/1355374
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
185.45
EAN
0053893657233
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE640192
Assembly Number
902B1
Assembly Components
EE640192 (2) | 640261CD (1) | X1S-640192 (1)
End Play
0.064
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE640192-902B1
Weight / LBS
408.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE640192; 19-1/4" Bore; 26" Outside Diameter; 8-1/8" Width; Double Row
Bore
19.25 Inch | 488.95 Millimeter
Outside Diameter
26 Inch | 660.4 Millimeter
Assembly Width
8.125 Inch | 206.375 Millimeter