Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE790120-90027 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
1355556 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE790120-90027

Description

EE790120-90027 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE790120; 12" Bore; 22" Outside Diameter; 5-3/8" Width; Single Row

Part #

EE790120-90027

BDI #
1355556

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
133.163
EAN
0053893689531
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE790120
Assembly Number
90027
Assembly Components
EE790120 (1) | 790221 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE790120-90027
Weight / LBS
293.575
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE790120; 12" Bore; 22" Outside Diameter; 5-3/8" Width; Single Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
22 Inch | 558.8 Millimeter
Assembly Width
5.375 Inch | 136.525 Millimeter