

TIMKEN
TIMKEN
EE820085-902A1
TIMKEN TIMKEN
Description
EE820085-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE820085; 8-1/2" Bore; 16" Outside Diameter; 7-11/16" Width; Double Row
Part #
EE820085-902A1
BDI #
1355565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE820085-902A1/p/1355565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
106.648
EAN
0053893697512
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE820085
Assembly Number
902A1
Assembly Components
EE820085 (2) | 820161CD (1) | X1S-820085 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE820085-902A1
Weight / LBS
235.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE820085; 8-1/2" Bore; 16" Outside Diameter; 7-11/16" Width; Double Row
Bore
8.5 Inch | 215.9 Millimeter
Assembly Width
7.688 Inch | 195.275 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter