

TIMKEN
TIMKEN
EE923095-90015
TIMKEN TIMKEN
Description
EE923095-90015 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE923095; 9-1/2" Bore; 17-1/2" Outside Diameter; 8-1/4" Width; Double Row
Part #
EE923095-90015
BDI #
1355617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE923095-90015/p/1355617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
131.105
EAN
0053893027869
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE923095
Assembly Number
90015
Assembly Components
EE923095 (2) | 923176D (1) | X1S-923095 (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE923095-90015
Weight / LBS
289.038
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE923095; 9-1/2" Bore; 17-1/2" Outside Diameter; 8-1/4" Width; Double Row
Bore
9.5 Inch | 241.3 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Assembly Width
8.25 Inch | 209.55 Millimeter