

TIMKEN
TIMKEN
H228649D-90011
TIMKEN TIMKEN
Description
H228649D-90011 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H228649; 5-3/8" Bore; 8-7/8" Outside Diameter; 4-3/4" Width; Double Row
Part #
H228649D-90011
BDI #
1356630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H228649D-90011/p/1356630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.43
EAN
0053893522814
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H228649
Assembly Number
90011
Assembly Components
H228649D (1) | H228610 (2) | H228610EA (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H228649D-90011
Weight / LBS
45.84
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H228649; 5-3/8" Bore; 8-7/8" Outside Diameter; 4-3/4" Width; Double Row
Bore
5.375 Inch | 136.525 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter
Assembly Width
4.75 Inch | 120.65 Millimeter