

TIMKEN
TIMKEN
H238148-90079
TIMKEN TIMKEN
Description
H238148-90079 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H238148; 6-7/8" Bore; 12-1/4" Outside Diameter; 6-1/2" Width; Double Row
Part #
H238148-90079
BDI #
1356698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H238148-90079/p/1356698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.032
EAN
0053893537573
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H238148
Assembly Number
90079
Assembly Components
H238148 (2) | H238110 (2) | H238148XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H238148-90079
Weight / LBS
118.847
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H238148; 6-7/8" Bore; 12-1/4" Outside Diameter; 6-1/2" Width; Double Row
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter