

TIMKEN
TIMKEN
H852849-90023
TIMKEN TIMKEN
Description
H852849-90023
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H852849; 10-1/2" Bore; 17-1/2" Outside Diameter; 10-1/2" Width; Double Row
Part #
H852849-90023
BDI #
19287597
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H852849-90023/p/19287597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893700779
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H852849
Assembly Number
90023
Assembly Components
H852849 (2) | H852810 (2) | H852810EA (1) | H852849XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
338.78
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H852849; 10-1/2" Bore; 17-1/2" Outside Diameter; 10-1/2" Width; Double Row
Outside Diameter
17.5 Inch | 444.5 Millimeter
Assembly Width
10.5 Inch | 266.7 Millimeter
Bore
10.5 Inch | 266.7 Millimeter