

TIMKEN
TIMKEN
HH234048-99405
TIMKEN TIMKEN
Description
HH234048/HH234010 TAPERED RLR BEARING ; 6IN BORE 12.125IN CUP OD 2.625IN CUP WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH234048; 6" Bore; 12-1/8" Outside Diameter; 3-1/2" Width; Single Row
Part #
HH234048-99405
BDI #
23944613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH234048-99405/p/23944613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893007830
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH234048
Assembly Components
HH234048 (1) | HH234010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
63.88
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH234048; 6" Bore; 12-1/8" Outside Diameter; 3-1/2" Width; Single Row
Outside Diameter
12.125 Inch | 307.975 Millimeter
Bore
6 Inch | 152.4 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter