

TIMKEN
TIMKEN
HH840249-99401
TIMKEN TIMKEN
Description
HH840249/HH840210
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH840249; 7-1/2" Bore; 13-1/4" Outside Diameter; 3-7/8" Width; Single Row
Part #
HH840249/HH840210
BDI #
1357756
Details
Request A Price
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH840249-99401/p/1357756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.392
EAN
0053893871288
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH840249
Assembly Components
HH840249 (1) | HH840210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
78.56
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH840249; 7-1/2" Bore; 13-1/4" Outside Diameter; 3-7/8" Width; Single Row
Outside Diameter
13.25 Inch | 336.55 Millimeter
Assembly Width
3.875 Inch | 98.425 Millimeter
Bore
7.5 Inch | 190.5 Millimeter