

TIMKEN
TIMKEN
HH923649-90016
TIMKEN TIMKEN
Description
HH923649-90016 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH923649; 4" Bore; 9-7/8" Outside Diameter; 6" Width; Double Row
Part #
HH923649-90016
BDI #
1357780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH923649-90016/p/1357780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.755
EAN
0053893709468
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH923649
Assembly Number
90016
Assembly Components
HH923649 (2) | HH923610 (2) | K84216 (1) | K84217 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH923649-90016
Weight / LBS
81.032
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH923649; 4" Bore; 9-7/8" Outside Diameter; 6" Width; Double Row
Outside Diameter
9.875 Inch | 250.825 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter
Bore
4 Inch | 101.6 Millimeter