

TIMKEN
TIMKEN
HH926744-90036
TIMKEN TIMKEN
Description
HH926744-90036 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926744; 4-1/2" Bore; 10-3/4" Outside Diameter; 6-1/2" Width; Double Row
Part #
HH926744-90036
BDI #
1357819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH926744-90036/p/1357819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
45.56
EAN
0053893712024
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH926744
Assembly Number
90036
Assembly Components
HH926744 (2) | HH926710 (2) | HH926710EB (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH926744-90036
Weight / LBS
100.442
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926744; 4-1/2" Bore; 10-3/4" Outside Diameter; 6-1/2" Width; Double Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter